Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut
Mfr # K0637.1050410
Zoro # G7266920
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 63/64"
- Pin Dia. 5/32"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.1050410
- Zoro # G7266920
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 63/64" |
Pin Dia. | 5/32" |
Length | 1-31/64" |
Tip Dia. | 0.15" |
Plunger Dia. | 4.00mm |
Barrel Height | 0.78" |
Tip Length | 0.236" |
Barrel Dia. | 25/32" |
Thread Size | M10 |
Plunger Width | 17.00mm |
Body Length | 20.00mm |
Thread Length | 20.00mm |
Overall Length | 38.00mm |
Description
Spring Plunger, Thread Size M10, Thread Length 20.00mm, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 20.00mm, Final Nose Force 14 N, Initial Nose Force 8 N, Overall Length 38.00mm, Plunger Width 17.00mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ235P1)
- K-TOOL INTERNATIONAL Mini Pick Set, Neon Orange, 4 pcs. (KTI-70070)
- GREENLEE Hammer (0156-11)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308A6)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8105AL)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL28)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206)
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic (K0792.00844616080)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7148)
- Kipp Detent, Lock, Pop And Plunger Pins