Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= M20X1.5, Form: B, With Locknut
Mfr # K0637.10512201
Zoro # G7279268
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 15/32"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.10512201
- Zoro # G7279268
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 15/32" |
Barrel Dia. | 1-3/8" |
Plunger Dia. | 12.00mm |
Barrel Height | 1.37" |
Tip Dia. | 0.47" |
Tip Length | 0.472" |
Length | 2-3/4" |
Thread Size | M20x1.5 |
Thread Length | 35.00mm |
Overall Length | 70.00mm |
Plunger Width | 30.00mm |
Body Length | 35.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 35.00mm, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 30.00mm, Thread Pitch 1.50mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8 MM Full polished 12-point combination wrench (1208M)
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual (45KH11)
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- IRWIN LENOX LUMBERWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22755OSB156R)
- KIPP Stepped Round Locating Pin, 20 mm dia (K0818.20)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112080)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style C Lockout Type WO Locknut, Pin Hard (K0632.003206A5)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1/2, 3/16, SS (GL3X0500R----X0)
- Kipp Detent, Lock, Pop And Plunger Pins