Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= M20, Form: B, With Locknut
Mfr # K0637.1051220
Zoro # G7279301
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 15/32"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.1051220
- Zoro # G7279301
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 15/32" |
Plunger Dia. | 12.00mm |
Tip Dia. | 0.47" |
Tip Length | 0.472" |
Thread Size | M20 |
Barrel Dia. | 1-3/8" |
Barrel Height | 1.37" |
Length | 2-3/4" |
Thread Length | 35.00mm |
Body Length | 35.00mm |
Plunger Width | 30.00mm |
Overall Length | 70.00mm |
Description
Spring Plunger, Thread Size M20, Thread Length 35.00mm, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 30.00mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dead Blow Hammer, 28 oz., 13-1/4" (J57-532-TT)
- PROTO Ignition Point File, Specilty, 5-1/4 In. L (J2302)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/32 (C23832)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232500)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7105AL)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0606AM)
- KIPP Ball Lock Pins self locking, metric (K0363.4712080)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20X1.5, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712201)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- Kipp Detent, Lock, Pop And Plunger Pins