Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-10, Form: B, With Locknut
Mfr # K0637.10512A7
Zoro # G7266939
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 33/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10512A7
- Zoro # G7266939
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 33/64" |
Tip Length | 0.472" |
Plunger Dia. | 12.00mm |
Length | 2-3/4" |
Thread Size | 3/4"-10 |
Barrel Height | 1.37" |
Tip Dia. | 0.51" |
Barrel Dia. | 1-3/8" |
Plunger Width | 1-1/8 in |
Body Length | 35.00mm |
Overall Length | 70.00mm |
Thread Length | 35.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 35.00mm, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 1-1/8 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- LEGACY EXTRACTOR 1/4" (LML5960)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- WIHA Precision Torx Screwdriver T8 Round (26743)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-16, D=12, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212412AO)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3116030)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-13, Form: B, With Locknut (K0637.10505A5)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=8 L=40, Steel, Comp:Stainless Steel (K0365.102808040)
- KIPP Ball Lock Pins with T-grip, self-locking (K0792.204606010)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3139)
- Kipp Detent, Lock, Pop And Plunger Pins