Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16X1.5, Form: B, With Locknut
Mfr # K0637.10510161
Zoro # G7279058
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-37/64"
- Pin Dia. 25/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0637.10510161
- Zoro # G7279058
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-37/64" |
Pin Dia. | 25/64" |
Plunger Dia. | 10.00mm |
Barrel Dia. | 1-17/64" |
Tip Dia. | 0.39" |
Tip Length | 0.393" |
Length | 23-49/64" |
Thread Size | M16x1.5 |
Barrel Height | 1.25" |
Thread Length | 32.00mm |
Body Length | 32.00mm |
Overall Length | 60.40mm |
Plunger Width | 24.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 32.00mm, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 32.00mm, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 60.40mm, Plunger Width 24.00mm, Thread Pitch 1.50mm, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector Bag, 26-1/2" D, 15-3/4", PK3 (400H54)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x17x21in, 4-Cutter (83715)
- VEGA Torx 27 Power Bit x 2-3/4 (170T27A)
- WILLIAMS Williams Round Head Ratchet, 3/8" D, 7-5/8" (JHWB-52A)
- KIPP Hinges plastic, with locking lever (K0436.301818)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13308A6)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-10, Form: B, With Locknut (K0637.10512A7)
- KIPP Stepped Round Locating Pin, 12 mm dia (K0818.12)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, Steel (GL5X2500T----01)
- Kipp Detent, Lock, Pop And Plunger Pins