Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-10, Form: B, With Locknut
Mfr # K0637.10510A7
Zoro # G7279216
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-31/32"
- Pin Dia. 25/64"
- Knob Type Cam Action
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0637.10510A7
- Zoro # G7279216
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-31/32" |
Pin Dia. | 25/64" |
Barrel Height | 1.37" |
Plunger Dia. | 10.00mm |
Length | 2-3/4" |
Barrel Dia. | 1-3/8" |
Thread Size | 3/4"-10 |
Tip Length | 0.472" |
Tip Dia. | 0.39" |
Thread Length | 35.00mm |
Overall Length | 70.00mm |
Plunger Width | 1-1/8 in |
Body Length | 35.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 35.00mm, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger Yes, Body Length 35.00mm, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 70.00mm, Plunger Width 1-1/8 in, Handle Type Lever, Body Material Stainless Steel, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15532 (15532)
- MARSHALLTOWN PREMIER Notched Trowel, Left, 1/2" x 1/2" x 1/2" (775SDL)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AM)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened (K0338.14206A5)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3903AJ)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2305020)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-150)
- Kipp Detent, Lock, Pop And Plunger Pins