Shop All Spring Plungers
Kipp
Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated.
Mfr # K0348.0410201
Zoro # G1005528
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-1.5
- Type Indexing Plunger
- Material Steel
- Measurement Type Metric
- Plunger Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0348.0410201
- Zoro # G1005528
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M20-1.5 |
Plunger Dia. | 10 mm |
Details
Type | Indexing Plunger |
Material | Steel |
Measurement Type | Metric |
Description
Cam-Action Indexing Plung D1=M20X1,5, Form:A Without Locking Nut. Steel, Black Oxide Finish, Pin D=10. Handle Not Powdercoated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter Impact 1/2 X 3/8 In Dr (MT6580303)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- PROTO Cold Chisel, 1/2 In. x 6 In. (J86A7/16S2)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52807)
- Kipp Spring Plungers