Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins with T-grip, self-locking
Mfr # K0792.204606020
Zoro # G4686388
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0792.204606020
- Zoro # G4686388
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With T-Grip, D1=6, L=20, L1=6,8, L5=26,8, Stainless Steel, Components: Thermoplastic Components: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dixon, Railroad Crayon Chalk, 4in X 1in, Yellow, 72PK (88813)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5317M)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- BON TOOL Bon 11-581 Floor Chisel, 2 1/2" X 10" (11-581)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111105)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, With Locknut (K0637.10506A4)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, With Locknut (K0637.10508A5)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- KIPP Indexing Plunger, Premium, Tapered Pin Size:2 D1=M12X1, 5, D=6, Form:D W Locking Slot W Locknut, (K0736.504206)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style C, Lockout Type WO Locknut, SS (K0631.17206A5)
- Kipp Detent, Lock, Pop And Plunger Pins