Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball lock pins with T-grip, self-locking
Mfr # K0366.25812070
Zoro # G4612784
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0366.25812070
- Zoro # G4612784
- Country of Origin United States
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With T-Grip, D1=12, L=70, L1=10, L5=80, Stainless Steel, Components: Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- DREMEL Aluminium Oxide Grinding Stone (8153)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Indexing Plunger, Premium, Tapered Pin Size:2 D1=M12X1, 5, D=6, Form:D W Locking Slot W Locknut, (K0736.504206)
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705AM)
- Kipp Detent, Lock, Pop And Plunger Pins