Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball lock pins with T-grip, self-locking
Mfr # K0366.24608020
Zoro # G4615870
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0366.24608020
- Zoro # G4615870
- Country of Origin United States
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With T-Grip, D1=8, L=20, L1=8, L5=28, Stainless Steel, Components: Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- WHEELER-REX Blade, Wheeler Rex (4293)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- WILLIAMS 1/2" Drive, 1-9/16" Ratchet Spinner Disk, Chrome plated (S-70)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306030)
- KIPP Stepped Round Locating Pin, Head 10 mmdia (K0818.10)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206A5)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3110030)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- Kipp Detent, Lock, Pop And Plunger Pins