Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball lock pins with T-grip, self-locking
Mfr # K0366.24606060
Zoro # G4615627
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ball Lock Pin
- Material Stainless Steel
- Tip Dia. 6 mm
- Length 60 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0366.24606060
- Zoro # G4615627
- Country of Origin United States
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 6 mm |
Length | 60 mm |
Details
Style | Ball Lock Pin |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With T-Grip, D1=6, L=60, L1=7, L5=67, Stainless Steel, Components: Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- JONARD TOOLS 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3026)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- MILWAUKEE TOOL SAWZALL BL 5T 9LG, w/BL 5T 9LG AX 25PK (48-00-8026, 48-00-8026)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL28)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04308)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-20, Form: B, With Locknut (K0637.10508AM)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- Kipp Detent, Lock, Pop And Plunger Pins