Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball lock pins with T-grip, self-locking
Mfr # K0366.24606030
Zoro # G4617255
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ball Lock Pin
- Material Stainless Steel
- Tip Dia. 6 mm
- Length 30 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0366.24606030
- Zoro # G4617255
- Country of Origin United States
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 6 mm |
Length | 30 mm |
Details
Style | Ball Lock Pin |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With T-Grip, D1=6, L=30, L1=7, L5=37, Stainless Steel, Components: Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/4" HEX DRIVER 6" LENG (GP19086F)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-12MM)
- EKLIND Power-T Hex Key 9" Arm 3/16" (61912)
- CRESCENT WRENCH COMBINATION 7MM (CCW18)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112050)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3116)
- Kipp Detent, Lock, Pop And Plunger Pins