Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball lock pins stainless steel self-locking, style B
Mfr # K0790.101508020
Zoro # G4685155
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0790.101508020
- Zoro # G4685155
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With Recessed Grip And Ri, Form: B, D1=8, L=20, L1=7,8, L5=27,8, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP54 Digital Scale Milling Machine Quill Kit - 35-608 (35-608)
- KREG Deck Jig Driver Bit (DECKDRIVER)
- CHEF N Corn Stripper (102-812-017)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2305020)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21410A7)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704101)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=1000, Stainless (K1502.02308X1000)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4004AK)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 2-1/2, 3/8, SS (GL6X2500B----X0)
- Kipp Detent, Lock, Pop And Plunger Pins