Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins stainless steel self-locking, Form A
Mfr # K0790.001206030
Zoro # G4617684
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0790.001206030
- Zoro # G4617684
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With Recessed Grip, Form: A, D1=6, L=30, L1=6,8, L5=36,8, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Arbor, Retractable Pilot, 1/4" (13216)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= 1/4-20, D1= 25 mm, Electropolished (K0250.2A2)
- KRAFT TOOL Wood Frame Stainless Steel Smoother, 24 (GG604)
- J.W. WINCO DIN464-M6-30 Knurled Thumb Screw (6N30F50)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4004AK)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04206)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410A7)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 5/8-11, Form: B, With Locknut (K0637.10510A6)
- KIPP Indexing Plunger D1= 1/4-28, D=3, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3903AJ)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- Kipp Detent, Lock, Pop And Plunger Pins