Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins self locking, metric
Mfr # K0363.4712080
Zoro # G4701456
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Style
- Material Thermoplastic/Stainless Steel
- Tip Dia. 12 mm
- Length 80 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0363.4712080
- Zoro # G4701456
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 12 mm |
Length | 80 mm |
Details
Style | Modern Style |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=12, L=80, L1=10, L5=90, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl (PR7400)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- HHIP SRDCN 06-6A Turning Tool Holder (2037-0106)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21206A5)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070616)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111105)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In (PR5X----OVL--70)
- Kipp Detent, Lock, Pop And Plunger Pins