Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins self locking, metric
Mfr # K0363.3805015
Zoro # G4684656
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Style
- Material Thermoplastic/Stainless Steel
- Tip Dia. 5 mm
- Length 15 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0363.3805015
- Zoro # G4684656
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 5 mm |
Length | 15 mm |
Details
Style | Modern Style |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With Mushroom Grip, Form: A Metal Collar, D1=5, L=15, L1=6, L5=21, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6x.75 Carbon Steel Hex Die (DWTSMH6X.75)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X20)
- LOCOLOC Cordless Swaging Tool, Locoloc® (HC-3010-R)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 16m (13-1617MM)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111903AJ)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A5)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410A7)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 5/8-11, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A6)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS3121)
- Kipp Detent, Lock, Pop And Plunger Pins