Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless steel, inch
Mfr # K0364.31CUL16
Zoro # G4606484
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.31CUL16
- Zoro # G4606484
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With Mushroom Grip, D1=7/16, L=1.0 Inch, L1=9,7, L5=35,1, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO 9in. Torpedo Level, 3 vials: plumb, horizontal and 45 degree (426TOR9)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H (T1050 P1)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel (K0776.08050)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-20, Form: B, Without Locknut (K0637.10408AM)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105AL)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7146)
- Kipp Detent, Lock, Pop And Plunger Pins