Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless steel, inch
Mfr # K0364.31CQL40
Zoro # G4610587
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.31CQL40
- Zoro # G4610587
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With Mushroom Grip, D1=5/8, L=3 Inch, L1=13,3, L5=89,5, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309107000)
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- KO-KEN Bit TORX T25H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T25H)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7206A5)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04308)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3110030)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-16, D=12, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212412AO)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112050)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7123)
- Kipp Detent, Lock, Pop And Plunger Pins