Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless steel, inch
Mfr # K0364.23CNL16
Zoro # G4623844
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.23CNL16
- Zoro # G4623844
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With Mushroom Grip, D1=5/16, L=1.0 Inch, L1=7,9, L5=33,3, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4" Floor Scraper, Steel Handle, 50‐9/16" overall length (not including blade) (693)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiN, 0 Flutes (19951)
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63203050014)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- KIPP Ball lock pins with T-grip, self-locking (K0366.24606030)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7105AL)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111105)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 (GP6C---R--V--21)
- Kipp Detent, Lock, Pop And Plunger Pins