Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless steel, inch
Mfr # K0364.23CML32
Zoro # G4622995
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.23CML32
- Zoro # G4622995
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With Mushroom Grip, D1=1/4, L=2 Inch, L1=6,9, L5=57,7, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EIFS Sanding Rasp w/Wood Han, 14" x 6 (PL520)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 1/8x12IN (C20436)
- GEDORE Striking Wrench, Straight, 100mm (306 100)
- OSG Spiral Point Tap, Plug, 3 (1737301)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, Without Locknut (K0637.10408A5)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style C Lockout Type WO Locknut, Pin Hard (K0632.003105)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2308030)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A6)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened (K0338.14206A5)
- Kipp Detent, Lock, Pop And Plunger Pins