Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless steel, inch
Mfr # K0364.23CLL08
Zoro # G4664864
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Head Stainless Steel
- Material Stainless Steel
- Tip Dia. 0.188 in
- Length 0.5 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.23CLL08
- Zoro # G4664864
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 0.188 in |
Length | 0.5 mm |
Details
Style | Button Head Stainless Steel |
Material | Stainless Steel |
Measurement Type | Inch |
Description
Ball Lock Pin With Mushroom Grip, D1=3/16, L=0.5 Inch, L1=6, L5=18,7, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X50)
- GREENLEE Cutter Set Scissors 706 (06555)
- GREY PNEUMATIC 3/4" Drive, Duo-Socket, 3/4"D, 6pcs., SAE Socket (8096H)
- DRILL AMERICA m16x.75 HSS Metric Hand Tap (DWTSMT16X.75)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001308)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- KIPP Ball lock pins with T-grip, self-locking (K0366.25110100)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, Without Locknut (K0637.10406A4)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 3/8, SS (GL6X3000B----X0)
- Kipp Detent, Lock, Pop And Plunger Pins