Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless, metric
Mfr # K0364.3116035
Zoro # G4609984
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Head Stainless Steel
- Material Stainless Steel
- Tip Dia. 16 mm
- Length 35 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.3116035
- Zoro # G4609984
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 16 mm |
Length | 35 mm |
Details
Style | Button Head Stainless Steel |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With Mushroom Grip, D1=16, L=35, L1=13,3, L5=48,3, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stht33281L Rule Tape 1 In X 25 Ft Leverlock Mag (STHT33281)
- GREENLEE Replacement Draw Studs 3/4 X4 3/4 (12099)
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- APEX TOOL GROUP 1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket (MF-50)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.101508020)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut (K0637.10408121)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211410)
- KIPP Hinges plastic, with locking lever (K0436.502828)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-131)
- Kipp Detent, Lock, Pop And Plunger Pins