Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless, metric
Mfr # K0364.3110020
Zoro # G4608636
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Head Stainless Steel
- Material Stainless Steel
- Length 20 mm
- Tip Dia. 10 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.3110020
- Zoro # G4608636
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 20 mm |
Tip Dia. | 10 mm |
Details
Style | Button Head Stainless Steel |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With Mushroom Grip, D1=10, L=20, L1=9, L5=29, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 9/16 in., 5/8 in., 3/4 in., 1" Cryo-Nitride S&D Set (30323)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- PROSKIT Combination Wrench Set, Metric, 9pc (HW-6509B)
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112050)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21410A7)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712AO)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001105)
- Kipp Detent, Lock, Pop And Plunger Pins