Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless, metric
Mfr # K0364.2306025
Zoro # G4670166
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.2306025
- Zoro # G4670166
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Ball Lock Pin With Mushroom Grip, D1=6, L=25, L1=7, L5=32, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- PFERD 7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 2 (15253)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- MILWAUKEE TOOL 13MM Hammer Drill 220V (5375-59)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=6 L=40, Steel (K0776.06040)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202105AL)
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic (K0792.00844616080)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- Kipp Detent, Lock, Pop And Plunger Pins