Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless, metric
Mfr # K0364.2306010
Zoro # G4666088
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Head Stainless Steel
- Material Stainless Steel
- Tip Dia. 6 mm
- Length 10 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.2306010
- Zoro # G4666088
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 6 mm |
Length | 10 mm |
Details
Style | Button Head Stainless Steel |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With Mushroom Grip, D1=6, L=10, L1=7, L5=17, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6236)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.101508020)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Snap-In Pin For DIN 71752 Clevis G=16 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0816)
- KIPP Round Locating Pin, Head 8 mm dia (K0817.08)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7004AK)
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style D Lockout Type W Locknut, Pin Hard (K0632.004105)
- Kipp Detent, Lock, Pop And Plunger Pins