Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Ball Lock Pins, button head style, self-locking, stainless, metric
Mfr # K0364.2305010
Zoro # G4664557
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Button Head Stainless Steel
- Material Stainless Steel
- Tip Dia. 5 mm
- Length 10 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0364.2305010
- Zoro # G4664557
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Tip Dia. | 5 mm |
Length | 10 mm |
Details
Style | Button Head Stainless Steel |
Material | Stainless Steel |
Measurement Type | Metric |
Description
Ball Lock Pin With Mushroom Grip, D1=5, L=10, L1=6, L5=16, Stainless Steel, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. (CP6778EX-P18D)
- RIDGID RIDGID® 31120 #14 14" 2" Capacity Aluminum Offset Pipe Wrench (31120)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03206A5)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL12)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410A7)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL28)
- Kipp Detent, Lock, Pop And Plunger Pins