Shop All Knobs
Kipp
Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric
Mfr # K0650.140102
Zoro # G4612608
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Finish Polished
- Material Aluminum
- Style C, Tapped Hole
- Inside Diameter M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 40 mm |
Inside Diameter | M10 |
Details
Finish | Polished |
Material | Aluminum |
Style | C, Tapped Hole |
Measurement Type | Metric |
Description
Ball Knob DIN 319 D1=40 D=M10, Form: C Internal Thread, Aluminum Polished. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- K-TOOL INTERNATIONAL Air Blow Gun High Flow Safety (KTI71012)
- KIPP Ball Grips, external thread, metric (K0253.02086X30)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X25)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X20, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X20)
- KIPP Adjustable Handle, Soft Touch, Size: 1 M06, Plastic Black RAL 7021, Comp: Stainless Steel (K0126.10601)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.1082)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Yellow (K0155.2A67)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/4"x1" (SCK-043)
- Kipp Knobs