Shop All Knobs
Kipp
Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric
Mfr # K0650.116042
Zoro # G4639418
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 mm
- Finish Polished
- Material Aluminum
- Style C, Tapped Hole
- Inside Diameter M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 16 mm |
Inside Diameter | M4 |
Details
Finish | Polished |
Material | Aluminum |
Style | C, Tapped Hole |
Measurement Type | Metric |
Description
Ball Knob DIN 319 D1=16 D=M04, Form: C Internal Thread, Aluminum Polished. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 250MM 10 in. Scaffold Level w/Magnetic Base, Aluminum Construction Single Pack (PPL250M)
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-3/4 In (51248326)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- KIPP Star Grip, Similar To DIN 6336, D=M10, D1= 50 H=32, Internal Thread, Cap and Grip: Black Plastic (K0154.210)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Red (K0155.4A416X40)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X45, Zinc, Black Satin, Comp: Steel (K0737.2A21X45)
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X80, Die Cast Zinc Black Satin, Comp: Steel (K0122.5121X80)
- KIPP Star Grip, Similar To DIN 6336, D=M10X60, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X60)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- Kipp Knobs