Shop All Knobs
Kipp
Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric
Mfr # K0158.22006
Zoro # G4606676
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Finish Galvanized
- Material Plastic
- Style E, Threaded Bushing
- Inside Diameter M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 20 mm |
Inside Diameter | M6 |
Details
Finish | Galvanized |
Material | Plastic |
Style | E, Threaded Bushing |
Measurement Type | Metric |
Description
Ball Knob DIN 319 Extended D1=20 D=M06, Form: E Thread, Thermoplastic Black, Components: Steel Electro Zinc-Plated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (ZWEDR18MAT-7' 9)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y536)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X30)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Stainless Steel, Cap: Black (K0251.0AE)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.04)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X40)
- KIPP Adjustable Handle, Size: 5 1/2-13 Zinc, Silver Metallic, Comp: Steel (K0116.5A53)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X25)
- Kipp Hand Knobs and Wheels