Shop All Knobs
Kipp
Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric
Mfr # K0158.12506
Zoro # G4606974
product price: $0.74
/ea
Sold in multiples of 10 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Finish Galvanized
- Material Plastic
- Style C, Tapped Hole
- Inside Diameter M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 25 mm |
Inside Diameter | M6 |
Details
Finish | Galvanized |
Material | Plastic |
Style | C, Tapped Hole |
Measurement Type | Metric |
Description
Ball Knob DIN 319 Extended D1=25 D=M06, Form: C Thread, Thermoplastic Black, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cap, Chuck 1224 (26332)
- BON TOOL Bon 14-723 Boots, Overshoe, Size 12 (Pr) (14-723)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 15.10mm (112115100)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.3082)
- KIPP Adjustable Handle, Size: 0 M04X15, Zinc Black Satin, Comp: Stainless Steel (K0123.0041X15)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.042)
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- KIPP Star Grip, Similar To DIN 6336, D=M10X40, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X40)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X20, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X20)
- Kipp Knobs