Shop All Knobs
Kipp
Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric
Mfr # K0158.12006
Zoro # G4611305
product price: $0.63
/ea
Sold in multiples of 15 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Finish Galvanized
- Material Plastic
- Style C, Tapped Hole
- Inside Diameter M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 20 mm |
Inside Diameter | M6 |
Details
Finish | Galvanized |
Material | Plastic |
Style | C, Tapped Hole |
Measurement Type | Metric |
Description
Ball Knob DIN 319 Extended D1=20 D=M06, Form: C Thread, Thermoplastic Black, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive X 11/32" 6Pt Socket (648276)
- STANLEY MOLDING CLAW BAR 10"" (FMHT55009)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48916)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Star Grip, Similar To DIN 6336, D=1/4-20X30, D1= 32 H=20, External Thread, Thermoplastic Black (K0154.4A2X30)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A31)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X40)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- KIPP Star Grip, DIN 6336 Similar, D=M06, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.506)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, HR Phenolic (2830BL)
- Kipp Hand Knobs and Wheels