Shop All Knobs
Kipp
Ball Knobs in plastic to DIN 319 ext. Style C, plastic thread, metric
Mfr # K0158.11605
Zoro # G4605687
product price: $0.58
/ea
Sold in multiples of 15 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 16 mm
- Finish Galvanized
- Material Plastic
- Style C, Tapped Hole
- Inside Diameter M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 16 mm |
Inside Diameter | M5 |
Details
Finish | Galvanized |
Material | Plastic |
Style | C, Tapped Hole |
Measurement Type | Metric |
Description
Ball Knob DIN 319 Extended D1=16 D=M05, Form: C Thread, Thermoplastic Black, Components: Plastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- DRILL AMERICA 1/2in-12 UNS HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUFS1/2-12)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- KIPP Adjustable Handle, Size: 4 1/2-13X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X30)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X40)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X30)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric (K0650.116042)
- KIPP Star Grip, DIN 6336 Similar, D=M12X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X30)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- Kipp Knobs