Shop All Knobs
Kipp
Ball Knob Smooth Version DIN319 Extended, D1=45, D=M12, Form:E Thread, Thermoset Black, Comp:Steel
Mfr # K0159.24512
Zoro # G102053963
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife 2In Superflex S/S (06257)
- WRIGHT TOOL Attachment 1/2" Drive Adaptor - 1/2"Fema (4453)
- MILWAUKEE TOOL 5/8 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6714)
- LYNDEX-NIKKEN Collet, 5C, 3mm (520-003)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M10X60, Zinc Black Satin, Comp: Stainless Steel (K0123.93101X60)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X10)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1052X50)
- KIPP Adjustable Handle, Size: 4 3/8-16X30 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X30)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 1 M10X40 Steel, Painted Finish Gray Hammertone (K0120.110X40)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X20)
- MORTON Black Plastic Hand Knob, M6 x 31mm Thread, 32mm Diameter, Plated Steel Screw (PHK-2525)
- Kipp Hand Knobs and Wheels