Shop All Knobs
Kipp
Ball Knob, DIN 319. Diameter 32mm, Thread M08. Stainless.
Mfr # K0650.132084
Zoro # G1010516
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 32 mm
- Finish Polished
- Material Stainless Steel
- Style C, Tapped Hole
- Inside Diameter M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 32 mm |
Inside Diameter | M8 |
Details
Finish | Polished |
Material | Stainless Steel |
Style | C, Tapped Hole |
Measurement Type | Metric |
Description
Ball Knob Din319 D1=32 D=M08, Form:C Internal Thread, Stainless Steel 1.4301 Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- LENOX Hole Saw, Bi-Metal, Dia 3/4 (3001212L)
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 (K0143.062)
- KIPP Star Grip, Similar To DIN 6336, D=5/16-18X20, D1= 40 H=25, External Thread, Thermoplastic Black (K0154.4A3X20)
- KIPP Wing Grip D=5/16-18X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A35X20)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A4X25)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.108)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Yellow Ral1021 (K0277.2057)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X15, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X15)
- Kipp Hand Knobs and Wheels