Shop All Knobs
Kipp
Ball Grips, external thread, metric
Mfr # K0253.02086X30
Zoro # G4590357
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Spherical Knob Size: 2, D1=32 D=M08X30, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Push Pack Bag, Lime (GB65-01)
- BOSTITCH Air Finish Nailer, 34 Deg (BTFP72155)
- OEMTOOLS 29 mm Jumbo Combination Wrench (22127)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- KIPP Knurled Knobs, internal thread, metric (K0247.1045)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4085X20)
- KIPP Star Grip, Form: D, Tapped and Drilled, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.432062)
- KIPP Palm Grip, DIN 6335, D=M10 D1= 50 H=34, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5050102)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.5A56X35)
- Kipp Knobs