Shop All Handscrew Clamps
Kipp
Ball-end Thrust Screws without head, with full ball
Mfr # K0383.10860
Zoro # G4589264
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Full ball
- Thread Size M8
- Overall Length 61.2 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0383.10860
- Zoro # G4589264
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 61.2 mm |
Details
System of Measurement | Metric |
Point type | Full ball |
Material | Steel |
Finish | Hardened |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: A Carbon Steel, Components: Ball-Bearing Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Rotary Rebar Cutter - Straight Shank 9/16"X18" (RB-9-18)
- CTA MANUFACTURING SOCKET DEEP 3/8" 16MM (CTA1716)
- JET Belt Sander, 1 1/2 hp, - Disc Dia, - RPM Disc Speed, Corded, 115/230 V (414600)
- KRAFT TOOL Archaeology Pointing Trowel w/Leat, 5 (AR424L)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KANT-TWIST KANT-TWIST Lever Clamp Deep Reach 4.5" o (K045TFDW)
- Kipp Handscrew Clamps