Shop All Handscrew Clamps
Kipp
Ball-end Thrust Screws without head, with full ball
Mfr # K0383.10650
Zoro # G4591066
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Full ball
- System of Measurement Metric
- Thread Size M6
- Overall Length 50.8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0383.10650
- Zoro # G4591066
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 50.8 mm |
Details
Point type | Full ball |
System of Measurement | Metric |
Material | Steel |
Finish | Hardened |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M06, Form: A Carbon Steel, Components: Ball-Bearing Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5277HA)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-626)
- STANLEY 10 in Plain Grip Locking Adjustable Wrench (85-610)
- HOUGEN 12,000-Series Annular Cutter Kit 50MM Depth (12004)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- Kipp Clamps