Shop All Handscrew Clamps
Kipp
Ball-end Thrust Screws without head, with flattened ball
Mfr # K0383.20880
Zoro # G4599028
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M8
- Overall Length 80.3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0383.20880
- Zoro # G4599028
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 80.3 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Steel |
Finish | Hardened |
Item | Ball Pressure Screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: B Carbon Steel, Components: Ball-Bearing Steel L2=80.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Hardslick Coated Tap Multi PurposeMetric (L9284)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- KAPRO 995 VULCAN 24" The next Generation in Box Levels (995-41X-24)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20880)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10620)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- Kipp Clamps