Shop All Handscrew Clamps
Kipp
Ball-end Thrust Screws without head, with flattened ball
Mfr # K0383.20850
Zoro # G4593979
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M8
- Overall Length 50.3 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0383.20850
- Zoro # G4593979
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 50.3 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Steel |
Finish | Hardened |
Item | Ball Pressure Screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: B Carbon Steel, Components: Ball-Bearing Steel L2=50.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- KO-KEN Socket 1/2 Double Square 27mm 3/8 Sq. Drive (3415A-1/2)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51742)
- VIM PRODUCTS Dual Drive Ratchet 11mm/13mm F/R Offset (VIMRW1113)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20880)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- Kipp Handscrew Clamps