Shop All Handscrew Clamps
Kipp
Ball-end Thrust Screws without head, with flattened ball
Mfr # K0383.20650
Zoro # G4590804
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M6
- Overall Length 50.1 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0383.20650
- Zoro # G4590804
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 50.1 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Steel |
Finish | Hardened |
Item | Ball Pressure Screw |
Description
Ball-End Thrust Screw Without Head D1=M06, Form: B Carbon Steel, Components: Ball-Bearing Steel L2=50.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X5/8)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr, Dimension C: 3/4 in (2NPG8)
- MILWAUKEE TOOL 15/16" Quick Change Steel Plate Carbide Cutter (49-57-8209)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11620)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11635)
- Kipp Handscrew Clamps