Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.21620
Zoro # G4602780
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M16
- Overall Length 20 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.21620
- Zoro # G4602780
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M16 |
Overall Length | 20 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M16, Form: B Stainless Steel, Components: Stainless Steel L2=20. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-28 HSS Plug Hand Tap (DWTST11/16-28P)
- CRAFTSMAN Tool Accessories, 3/8" Locking Socket Ho (CMMT99410)
- TEKTON 3/4 Inch Drive Extension Set, 3-Piece (4, 8, 16 in.) (SHA93003)
- ARTU 6" L x Metal Cutting Reciprocating Saw Blade (01810)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M16, L=83, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11680)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K045TDHVY)
- Kipp Clamps