Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.21240
Zoro # G4603718
product price: $17.15
/ea
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M12
- Overall Length 40.2 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.21240
- Zoro # G4603718
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M12 |
Overall Length | 40.2 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M12, Form: B Stainless Steel, Components: Stainless Steel L2=40.2. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK (FT-BITCADDY-2)
- DIABLO 2-5/8" Carbide Tipped Hole Saw (DHS2625CT)
- MILWAUKEE TOOL 8-1/4" 40T Fine Finish Circular Saw Blade (48-40-0822)
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Thrust Screws with non-marring pin (K0389.10X82)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11620)
- KIPP Thrust Screws with non-marring pin (K0389.04X405)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- EXCEL BLADES Large Plastic Clamp, 7" Adjustable Plastic Wedge Clamp 2 pcs, 6pk (55664)
- Kipp Handscrew Clamps