Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.21035
Zoro # G4601286
product price: $13.29
/ea
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M10
- Overall Length 35.3 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.21035
- Zoro # G4601286
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M10 |
Overall Length | 35.3 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M10, Form: B Stainless Steel, Components: Stainless Steel L2=35.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS30-8)
- CURRENT TOOLS Armored Cable Dispenser (509)
- STANLEY ENGINEERED FASTENING Three Jaws For 3/32 To 3/16 Dia Rivets For 2100, 2500, 5200 & 5400 (13300)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- KIPP Thrust Screws with non-marring pin (K0389.10X82)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11620)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- Kipp Clamps