Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.21025
Zoro # G4603264
product price: $13.15
/ea
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M10
- Overall Length 25.3 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.21025
- Zoro # G4603264
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M10 |
Overall Length | 25.3 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M10, Form: B Stainless Steel, Components: Stainless Steel L2=25.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- FREUD Mortising Bit 1-1/4 (16-106)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 4mm (48-89-4808)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- Kipp Handscrew Clamps