Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.20880
Zoro # G4603359
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M8
- Overall Length 80.3 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.20880
- Zoro # G4603359
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 80.3 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: B Stainless Steel, Components: Stainless Steel L2=80.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4118)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lbs., 14 In L (PR25FG)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M05, L=19, 7, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20520)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10520)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10612)
- KIPP Ball-End Thrust Screw W Head, Form:A With Full Ball, M04, L=9, 9, Stainless Bright, Comp:Stainless (K0381.10410)
- TE-CO Hex Socket Swivel Screw Clamp With Small Pad - 5/16-18 X 1-31/32 (31234S)
- Kipp Handscrew Clamps