Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.20860
Zoro # G4603289
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M8
- Overall Length 60.3 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.20860
- Zoro # G4603289
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 60.3 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: B Stainless Steel, Components: Stainless Steel L2=60.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Gray, Canvas (5960)
- WESTWARD Repl Heel Jaw/Pin, For 36 In Pipe Wrench (31D069)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- DOTCO 90 Degree Motor 2400 Rpm (15LF284-62)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- KIPP Ball-end Thrust Screws without head, with full ball (K0383.10850)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10610)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- TE-CO Knurled Knob Swivel Screw Clamp With Small Pad - 1/4-20 X 1-31/32 (31322S)
- Kipp Handscrew Clamps