Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.20850
Zoro # G4601119
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M8
- Overall Length 50.3 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0384.20850
- Zoro # G4601119
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 50.3 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: B Stainless Steel, Components: Stainless Steel L2=50.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-12 (T/A54930)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (J07565)
- MITUTOYO Thck Gage, Quick Mini, I/M 0-.5 In, 0005 In, NO (700-118-30)
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP BALL-END THRUST SCREW WITHOUT HEAD, FORM:B BALL STEEL, M16, L=60, CARBON STEEL, BALL-BEARING ST (K0383.21660)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10620)
- KANT-TWIST KANT-TWIST Multi-purpose Cantilever Clam (K060TFD)
- Kipp Clamps