Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.20810
Zoro # G4601995
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M8
- Overall Length 10.3 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.20810
- Zoro # G4601995
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M8 |
Overall Length | 10.3 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M08, Form: B Stainless Steel, Components: Stainless Steel L2=10.3. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG US Gypsum 384014 Dust Control Compound - 3.75 Quart (164747)
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- PANELLIFT Drywall Lift, 11 ft., 150 lb. Capacity (138-2)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20825)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11020)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11225)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10850)
- KIPP Ball-End Thrust Screw Without Head, Form:B Steel Ball, M24, L=80, Carbon Steel (K0383.22480)
- Kipp Handscrew Clamps