Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.20680
Zoro # G4601137
product price: $17.05
/ea
Sold in multiples of 2 for $34.10
$34.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M6
- Overall Length 80.1 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0384.20680
- Zoro # G4601137
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 80.1 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M06, Form: B Stainless Steel, Components: Stainless Steel L2=80.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (50 Pk) (48-01-6035)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun , PK 25 (B204-25K)
- LANG TOOLS Kastar Thread Restorer File 3-Piece Set (2573)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- KIPP Ball-End Thrust Screw Wo Head, Form:B Ball Steel, M08, L=10, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0383.20810)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- KIPP Thrust Screws with non-marring pin (K0389.05X405)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- Kipp Handscrew Clamps