Shop All Handscrew Clamps
Kipp
Ball-end thrust screws without head stainless with flattened ball
Mfr # K0384.20610
Zoro # G4601940
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Point type Flattened ball
- Thread Size M6
- Overall Length 10.1 mm
- Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0384.20610
- Zoro # G4601940
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M6 |
Overall Length | 10.1 mm |
Details
System of Measurement | Metric |
Point type | Flattened ball |
Material | Stainless steel |
Finish | Bright |
Item | Ball-end thrust screw |
Description
Ball-End Thrust Screw Without Head D1=M06, Form: B Stainless Steel, Components: Stainless Steel L2=10.1. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 70mm (894 70)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A221)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M12, L=52, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11250)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20660)
- KIPP Thrust Screws with non-marring pin (K0389.06X415)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11625)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- Kipp Clamps